Wardrobe Locker, 45 in W, 15 in D, 78 in H, (2) Tier, (3) Wide

  • Mfr # X6C52523I

  • Zoro # G4075288


product price:  $685.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X6C52523I
Zoro #
G4075288
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Opening Width
15 in

Details

Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
Steel
Locker Handle Type
Recessed Lift
Finish
Blue Door and Frame with Putty Body Parts painted in Powder Coat Finish
Number of Openings
6
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Number Plates
No
Frame Assembled
Unassembled
Number of Tiers
2
Lock Type
Padlock Hasp
Locker Finish
Powder Coated
Number of Lockers
6
Locker Color
Blue
Number of Units Wide
3
Handle Type
Recessed Lift
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Includes Number Plates No, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Height 36 in, Opening Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.