Shop LYRA
See all product information
Create Account
Beginner Pencil with Eraser, Yellow, 12PK
- Mfr # DIX13308
- Zoro # G407199069
product price:Â
$
7.19
/pk of 12, $0.60/ea
Sold in multiples of 2Â pks for
$14.38
Key Features
Barrel Color
Yellow
Features
Non-toxic
Lead Type
Soft
Point Size
#2
Standards
PMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIX13308
- Zoro #
- G407199069
- UPC #
- 72067133083
- Country of Origin
- Mexico
- Barrel Color
- Yellow
- Features
- Non-toxic
- Lead Type
- Soft
- Standards
- PMA
- Item
- Wood Pencil
- Includes Eraser
- Yes
Dimensions
- Point Size
- #2
Description
Pencil,Beginner,2,WEraser
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.