Shop LYRA
See all product information
Create Account
COLORED WOODCASE PENCILS, 3.3 MM, 36 ASSORTED COLORS/SET
Mfr # 22360
Zoro # G610824123
product price:Â
$
12.99
/ea
Key Features
Material
Wood
Barrel Color
Assorted
Length
7in
Features
Pre-sharpened
Lead Diameter
3.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22360
- Zoro #
- G610824123
- UPC #
- 72067223609
- Country of Origin
- Mexico
Dimensions
- Length
- 7in
- Lead Diameter
- 3.3 mm
Details
- Item
- Colored Pencil
- Material
- Wood
- Barrel Color
- Assorted
- Features
- Pre-sharpened
- Lead Color
- Assorted
Description
Vivid, blendable colors with thick colored cores provide long-lasting drawing fun. Conveniently presharpened so that your pencils are ready-to-use right out of the box. Manufactured with real wood casing for easy resharpening. Retractable Yes/No: No; Eraser Yes/No: No; Graphite Colors: Assorted; Color Family: Multicolor.