Shop LYRA
See all product information
Create Account
COLORED WOODCASE PENCILS, 3.3 MM, 50 ASSORTED COLORS/SET
Mfr # 22480
Zoro # G710779279
product price:Â $15.99
/eaKey Features
Material
Wood
Width
7in
Height
0.7in
Length
7in
Features
n-toxic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22480
- Zoro #
- G710779279
- UPC #
- 72067224804
- Country of Origin
- Mexico
Dimensions
- Width
- 7in
- Height
- 0.7in
- Length
- 7in
- Lead Diameter
- 3.3 mm
Details
- Item
- Colored Pencil
- Material
- Wood
- Features
- n-toxic
- Lead Color
- Assorted
Description
Vivid, blendable colors with thick colored cores provide long-lasting drawing fun. Conveniently presharpened so that your pencils are ready-to-use right out of the box. Manufactured with real wood casing for easy resharpening. Retractable Yes/No: No; Eraser Yes/No: No; Graphite Colors: Assorted; Color Family: Multicolor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.