Shop LYRA
See all product information
Create Account
HB No 2 Pencil With Eraser, Yellow Barrel, 72/Box
- Mfr # 33904
- Zoro # G804941575
product price:Â
$
44.69
/ea
Key Features
Material
Cedar
Barrel Color
Yellow
Features
Eraser, Non-toxic
Lead Type
Soft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33904
- Zoro #
- G804941575
- UPC #
- 72067339041
- Country of Origin
- Mexico
- Item
- Wood Pencil
- Material
- Cedar
- Barrel Color
- Yellow
- Features
- Eraser, Non-toxic
- Lead Type
- Soft
Description
Dixon ticonderoga hb #2 pencil with eraser, yellow barrel, 72/box ticonderoga pencils offer a satin smooth finish to enhance writing comfort. Exclusive graphite core formula gives you extra smooth performance crafted from reforested california cedar. Top quality eraser provides easy, clean corrections. Pma certified non-toxic. Non-toxic & eraser.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.