Pencils, No. 2, BK Woodcase, 24/BX, BK Lead/Eraser
- Mfr # DIX13926
- Zoro # G801961880
product price:Â
$
9.19
/pk of 24, $0.38/ea
Sold in multiples of 2Â pks for
$18.38
Key Features
Lead Color
Black
Lead Type
Soft
Includes Eraser
Yes
Features
Non-toxic, Smudge-free, Smooth, Comfortable
Point Size
#2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIX13926
- Zoro #
- G801961880
- UPC #
- 72067139269
- Country of Origin
- China
- Lead Color
- Black
- Lead Type
- Soft
- Includes Eraser
- Yes
- Features
- Non-toxic, Smudge-free, Smooth, Comfortable
- Standards
- PMA
- Barrel Color
- Black
- Material
- Wood; Graphite
- Item
- Pencil
- Finish
- Satin Smooth
Dimensions
- Point Size
- #2
Description
Ticonderoga No. 2 pencils feature black wood casing and a satin-smooth finish to enhance writing comfort. Exclusive graphite-core formula delivers extra-smooth performance. Top-quality, latex-free eraser provides easy, clean corrections. PMA certified nontoxic pencils are crafted with premium wood from well-managed forests.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.