Shop LYRA
See all product information
Create Account
Ticondroga, MY FIRST WOODCASE PENCIL WITH ERASER, HB #2, BLACK LEAD, YELLOW BARREL, DOZEN
Mfr # 33312
Zoro # G210779045
product price:Â $9.39
/eaKey Features
Barrel Color
Yellow
Features
Eraser
Lead Degree (Hardness)
#2
Diameter
0.4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33312
- Zoro #
- G210779045
- UPC #
- 72067333124
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.4in
Details
- Item
- Wood Pencil
- Barrel Color
- Yellow
- Features
- Eraser
- Lead Degree (Hardness)
- #2
Description
The teachers choice for that important first No. 2 Pencil. Extra-large 13/32 diameter helps small fingers get a comfortable grip. Pre-sharpened for immediate use. Top-quality eraser provides easy, clean, smudge-free corrections. Retractable Yes/No: No; Eraser Yes/No: Yes; Graphite Colors: Black; Color Family: Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.