Shop LYRA
See all product information
Create Account
Woodcase HB No 2 Pencil With Eraser, Soft, Yellow Barrel, Dozen
- Mfr # 13882
- Zoro # G204941588
product price:Â
$
8.29
/ea
Sold in multiples of 4 for
$33.16
Key Features
Barrel Color
Yellow
Features
Eraser, Non-toxic
Lead Color
Black
Lead Type
Soft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13882
- Zoro #
- G204941588
- UPC #
- 72067138828
- Country of Origin
- Mexico
- Item
- Wood Pencil
- Barrel Color
- Yellow
- Features
- Eraser, Non-toxic
- Lead Color
- Black
- Lead Type
- Soft
Description
Dixon ticonderoga woodcase hb #2 pencil with eraser, soft, yellow barrel, dozen ticonderoga pencils offer a satin smooth finish to enhance writing comfort. Exclusive graphite core formula gives you extra smooth performance crafted from reforested california cedar. Top quality eraser provides easy, clean corrections. Pma certified nontoxic pencil also features microban antimicrobial protection that lasts the lifetime of the product. Built-in antimicrobial protection continuously fights the growth of microbes, such as stain-causing and odor-causing bacteria. Antimicrobial, eraser & non-toxic. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.