Shop LYSOL
See all product information
Create Account
Disinfecting Wipes, 1-Ply, 7 x 7.25, Crisp Linen, White, 80 Wipes, 6PK
Mfr # 19200-89346
Zoro # G123332382
product price:Â $60.89
/pk 6, $10.15/eaKey Features
Surfaces for Use On
Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
Width
7 in
Application
Appliances, Cabinets, Counters, Door Knobs, Floors, Garbage Cans, Light Switches, Remote Controls, Smartphones, Tablets, Telephones, Toilets
Wipes per Container
80
Material
Nonwoven Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19200-89346
- Zoro #
- G123332382
- UPC #
- 19200893466
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Length
- 7.25 in
Details
- Item
- Disinfecting Wipes
- Surfaces for Use On
- Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
- Application
- Appliances, Cabinets, Counters, Door Knobs, Floors, Garbage Cans, Light Switches, Remote Controls, Smartphones, Tablets, Telephones, Toilets
- Wipes per Container
- 80
- Material
- Nonwoven Fiber
- Fragrance
- Crisp Linen
- Color
- White
- Standards
- Ply
- 1
- Container Type
- Canister
- Number of Sheets
- 80
Description
Boost customer confidence with the recognizable canister of Lysol Disinfecting Wipes that's ideal for high-visibility locations. Pre-moistened disinfecting wipes kill 99.9% of viruses and bacteria, including the virus that causes COVID-19 when used as directed on hard, non-porous surfaces. Hospital-type disinfection works on a variety of surfaces, including electronics. Quickly clean and disinfect high-touch germ hot spots to help protect your customers and staff. Clean up and keep moving with packaging that's easy to open, dispense and store.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.