Shop LYSOL
See all product information
Create Account
Wipes, Brand New Day, 80 Wipes, PK6
Mfr # 97181
Zoro # G6493757
product price:Â $36.95
/pk 6, $6.16/eaKey Features
Material
Nonwoven Fiber
Color
White
Container Type
Canister
Number of Sheets
80
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97181
- Zoro #
- G6493757
- UPC #
- 019200971812
- Country of Origin
- United States
Dimensions
- Length
- 7.25"
- Width
- 7"
Details
- Item
- Towels & Wipes
- Material
- Nonwoven Fiber
- Color
- White
- Container Type
- Canister
- Number of Sheets
- 80
- Ply
- 1
- Fragrance
- Mango & Hibiscus
- Wipes per Container
- 80
- Application
- Appliances; Cabinets; Counters; Door Knobs; Floors; Garbage Cans; Light Switches; Remote Controls; Smartphones; Tablets; Telephones; Toilets
- Standards
- Containers per UOM
- 6
- Packaging Type
- Canister
- Paper Towel Type
- Disinfecting Wipes
- For Use On
- Bacteria; Dirt; Dust; Everyday Messes; Food Spills; Viruses
- Used On
- Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
- Primary Chemical
- Alkyl (50%C14, 40%C12, 10%C16) Dimethyl Benzyl Ammonium Chlorides
- Net Weight
- 10.2 lbs
- Surfaces for Use On
- Linoleum, Metal, Plastic, Porcelain, Stainless Steel, Tile
Description
Wipes,Brand New Day,80 Wipes,PK6, Package Quantity 6
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.