Shop LYSOL

Disinfecting Wipes, 1-Ply, 7 x 7.25, Mango and Hibiscus, White, 80 Wipes

  • Mfr # 19200-97181

  • Zoro # G6493772


product price: 
$
9.29
/ea

Key Features

Material
Nonwoven Fiber
Color
White
Container Type
Canister
Number of Sheets
80
Ply
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19200-97181
Zoro #
G6493772
UPC #
19200971812
Country of Origin
United States

Dimensions

Roll Length
7.25"
Length
7.25 in
Width
7 in
Dispenser Width
7"

Details

Item
Cleaning/Disinfecting Wipes
Material
Nonwoven Fiber
Color
White
Container Type
Canister
Number of Sheets
80
Ply
1
Fragrance
Mango & Hibiscus
Cleaner Chemical Product Grouping
Alkyl (50%C14, 40%C12, 10%C16) Dimethyl Benzyl Ammonium Chlorides
Wipes per Container
80
Standards
EPA Reg. No. 777-114; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia). Each product bears an EPA Registration Number on the product label; Complies with TSCA regulations; USDA Certified Biobased Product 55%
Includes Chemical
Alkyl (50%C14, 40%C12, 10%C16) Dimethyl Benzyl Ammonium Chlorides
Application
Appliances; Cabinets; Counters; Door Knobs; Floors; Garbage Cans; Light Switches; Remote Controls; Smartphones; Tablets; Telephones; Toilets
Packaging Type
Canister
Paper Towel Type
Disinfecting Wipes
Dispenser Product Grouping
Canister
Net Weight
1.65 lb
Dispenser Material
Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
Primary Chemical
Alkyl (50%C14, 40%C12, 10%C16) Dimethyl Benzyl Ammonium Chlorides
Refill Type
Canister
Surfaces for Use On
Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
Targeted Pathogens
Bacteria; Dirt; Dust; Everyday Messes; Food Spills; Viruses

Description

Boost customer confidence with the recognizable canister of Lysol® Disinfecting Wipes that's ideal for high-visibility locations. Pre-moistened disinfecting wipes kill 99.9% of viruses and bacteria, including the virus that causes COVID-19 when used as directed on hard, non-porous surfaces. Hospital-type disinfection works on a variety of surfaces, including electronics. Quickly clean and disinfect high-touch germ hot spots to help protect your customers and staff. Clean up and keep moving with packaging that's easy to open, dispense, and store.


  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep, when used as directed on hard, non-porous surfaces.
  • Proven to kill the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces.
  • Maintain disinfected commercial spaces across a versatile range of industries, including schools, hospitality, office workspaces, fitness centers, and stadiums.
  • Safe to use on high-touch germ hot spots, including electronics, doorknobs, handrails, faucets, phones, and keyboards.
  • Uphold safety standards: Meets OSHA's Bloodborne Pathogens Standard.
  • This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
  • Make a premium impression and reassure customers with canisters at service desks, conference rooms, classrooms, and more.
  • Remind customers and staff that disinfection is your priority.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.