2-1/2 in. x 3/8 in. x 36 in. Natural Hardwood Flat-Profile Threshold for Doorways

  • Mfr # 11908

  • Zoro # G415546015


product price:  $20.75
/ea

Key Features

Color
Natural
Material
Wood
Includes
1 Hardwood Flat-profile Threshold
Depth (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11908
Zoro #
G415546015
UPC #
43374119084
Country of Origin
Multiple

Dimensions

Length
36 in
Width
2.5 in
Depth (In.)
2.5 in

Details

Color
Natural
Material
Wood
Includes
1 Hardwood Flat-profile Threshold

Description

The M-D Hardwood Flat Top Threshold is used to create a transition in an interior door way or between two different floor surfaces. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length by using a wood saw.


  • • Made of sturdy oak for heavy traffic
  • • Create a defined transition between two surfaces
  • • 2-1/2 in. W x 3/8 in. H x 36 in. L
  • • Natural wood appearance
  • • Unfinished oak ready to stain or prime and paint
  • • Cut threshold with wood saw to desired length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.