3-1/2 in. x 3/4 in. x 36 in. Natural Hardwood Low-Profile Threshold for Doorways

  • Mfr # 11742

  • Zoro # G715708496


product price:  $26.25
/ea

Key Features

Depth (In.)
3.5 in
Color
Natural
Material
Wood
Includes
1 Hardwood Threshold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11742
Zoro #
G715708496
UPC #
43374117424
Country of Origin
Multiple

Dimensions

Length
36 in
Width
3.5 in
Depth (In.)
3.5 in

Details

Color
Natural
Material
Wood
Includes
1 Hardwood Threshold

Description

The M-D Hardwood Low-profile Threshold is designed to seal the bottom of your door from drafts, moisture, dust and insects. The threshold can be used to install with a new door or to replace an existing threshold. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length by using a wood saw. To seal your doorway, this product should be used with a door sweep or an under door seal.


  • • Made of sturdy oak for heavy traffic
  • • Create a defined transition between two surfaces
  • • 3-1/2 in. W x 3/4 in. H x 36 in. L
  • • Natural wood appearance
  • • Unfinished oak ready to stain or prime and paint
  • • Cut threshold with wood saw to desired length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.