Shop M-D BUILDING PRODUCTS
See all product information
Create Account
36 in. x 36 in. x .020 in. Venetian Bronze Aluminum Sheet Lincane
- Mfr # 57015
- Zoro # G915708449
product price:
$
64.99
/ea
Key Features
Material
Aluminum
Width
36 in
Includes
1 Aluminum Lincane Sheet
Design Size
36 in. x 36 in.
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57015
- Zoro #
- G915708449
- UPC #
- 43374570151
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Design Size
- 36 in. x 36 in.
- Length
- 36 in
- Depth
- 0.02 in
Details
- Material
- Aluminum
- Includes
- 1 Aluminum Lincane Sheet
- Color
- Venetian Bronze
Description
The M-D Aluminum Sheet with a Lincane pattern is a stylish option for interior/exterior design and DIY projects. Adding a modern twist to the appearance of any project, these sheets are light weight and easy to mold and trim. The corrosion resistant material and finish will provide the added benefit of maintaining a like new quality for your decor. For customization of the sheet, cut to desired size using shears or tin snips.
- • Aluminum
- • Use for general indoor or outdoor projects
- • 36 in. W x 36 in. L x 0.020 in. D
- • Venetian Bronze
- • Lincane Design
- • Rust and Corrosion Resistant
- • Use sheet metal screws or rivets to attach to other materials
- • Caution sharp edges
- • Use shears or tin snips to cut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.