
Carbide Bur, 1/4
Mfr # 43250030L6
Zoro # G1194379
product price: $14.99
/eaKey Features
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SD-1L6-F
Shank Dia.
0.25 in
Diameter
0.25 in
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43250030L6
Zoro #
G1194379
UPC #
697604438119
Country of Origin
United States
Dimensions
Shank Dia.
0.25 in
Diameter
0.25 in
Overall Length
6-7/32 in
Shank Size
1/4 in
Cutter Dia.
1/4 in
Length of Cut
7/32 in
Flute Length
0.2187 in
Details
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SD-1L6-F
Shank Type
Straight
Tool Construction
Solid
Cutting Edge Type
Fine
Number of Righthand Flutes
25
Type
Solid
Number of Flutes
25 (RH)
Material
Carbide
Finish
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.