Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3.00Mm

  • Mfr # 69060020M

  • Zoro # G1315558


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Cutter Dia.
3 mm
Length of Cut
5.6 mm
Overall Length
38 mm
Shank Size
3 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69060020M
Zoro #
G1315558
UPC #
697604691736
Country of Origin
United States

Dimensions

Cutter Dia.
3 mm
Length of Cut
5.6 mm
Overall Length
38 mm
Shank Size
3 mm

Details

Material
Carbide
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Number of Flutes
12
Finish
Uncoated
Type of Cut
Single
Tool Construction
Solid
Shank Type
Straight
Series
Edge Hog
Decimal Equivalent
0.1181 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.