
Carbide Bur, 6.40Mm
Mfr # 70000030EM
Zoro # G1328578
product price: $15.35
/eaKey Features
Type
Brazed
Cutter Dia.
6.4 mm
Number of Righthand Flutes
25
Shank Type
Straight
Tool Construction
Brazed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70000030EM
Zoro #
G1328578
UPC #
697604700117
Country of Origin
United States
Dimensions
Cutter Dia.
6.4 mm
Overall Length
43 mm
Flute Length
0.189 in
Shank Dia.
0.1181 in
Length of Cut
4.8 mm
Shank Size
3 mm
Diameter
0.252 in
Details
Type
Brazed
Number of Righthand Flutes
25
Shank Type
Straight
Tool Construction
Brazed
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
25 (RH)
Finish
Uncoated
Trade Number
SB-51M-F
Cutting Edge Type
Fine
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.