Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, 5/32

  • Mfr # CXDSS1562AP

  • Zoro # G1365976


product price: $56.85
/ea

Key Features

Shank Diameter
5/32 in
Material - Machining
Carbide
Tool Construction
Solid
Shank Type
Straight
Diameter
0.1562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS1562AP
Zoro #
G1365976
UPC #
697604066312
Country of Origin
United States

Dimensions

Shank Diameter
5/32 in
Diameter
0.1562 in
Flute Length
0.945 in
Drill Bit Size
5/32 in
Overall Length
2.6 in

Details

Material - Machining
Carbide
Tool Construction
Solid
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Included Angle (SIG)
140°-142°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Number of Flutes
2
Helix Angle
30°
Finish - Machining
ALtima Plus
Included Angle
140°-142°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.