Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 5X Solid Double Margin Drill, No 2

  • Mfr # CXDSR2210AP

  • Zoro # G1321331


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Shank Type
Straight
Finish - Machining
ALtima Plus
Material - Machining
Carbide
Flute Length
1.732 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR2210AP
Zoro #
G1321331
UPC #
697604065056
Country of Origin
United States

Dimensions

Flute Length
1.732 in
Shank Diameter
1/4 in
Diameter
0.221 in
Overall Length
3.23 in
Drill Bit Size
#2

Details

Helix Angle
30°
Shank Type
Straight
Finish - Machining
ALtima Plus
Material - Machining
Carbide
Included Angle (SIG)
140°-142°
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Tool Construction
Solid
Included Angle
140°-142°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.