Zoro Homepage

Endmill 1/4X1-1/4 .030Cr

  • Mfr # 278L25004B

  • Zoro # G1335718


product price: $59.39
/ea

Key Features

Diameter
0.25 in
Helix Angle
40°
Shank Dia.
0.25 in
Tool Construction
Solid
Flute Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278L25004B
Zoro #
G1335718
UPC #
697604370082
Country of Origin
United States

Dimensions

Diameter
0.25 in
Shank Dia.
0.25 in
Flute Length
1.25 in
Corner Radius
0.03 in
Overall Length
3 in

Details

Helix Angle
40°
Tool Construction
Solid
Center Cutting
Yes
Shank Type
Straight
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Finish
ALtima® Blaze
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Number of Flutes
5
End Grind
Corner Radius
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.