Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish

  • Mfr # 20662500

  • Zoro # G7314380


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5/8 in
Overall Length
3 1/2 in
Flute Length
1 3/4 in
Number of Flutes
2
Material - Machining
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20662500
Zoro #
G7314380
UPC #
697604267337
Country of Origin
United States

Dimensions

Drill Bit Size
5/8 in
Overall Length
3 1/2 in
Flute Length
1 3/4 in
Depth:Dia. Ratio
3xD
Sizes Included
5/8"
Shank Dia.
5/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.6250
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Flute Type
Spiral
List Number
206
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous
Measurement System
Fractional Inch
Construction
Solid
Included Angle
118 Degrees
Helix Angle
21 Degrees
Drill Bit Point Type
Four Facet

Description

Screw Machine Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6250

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.