Zoro Homepage

Tuffcut Gp 4 Flute End Mill Chipbreaker, 20.0Mm

  • Mfr # 11478740T

  • Zoro # G1202602


product price: $232.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
102 mm
Shank Dia.
20 mm
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11478740T
Zoro #
G1202602
UPC #
697604114624
Country of Origin
United States

Dimensions

Overall Length
102 mm
Shank Dia.
20 mm
Length of Cut
38 mm
Diameter
20 mm

Details

End Mill Style
Square
Number of Flutes
4
Finish - Machining
TiN
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing with Chipbreaker
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials
Series
TuffCut GP
Tool Construction
Solid
Shank Type
Straight
Decimal Equivalent
0.7874 in
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.