Tuffcut X-Al 3 Flute End Mill Necked Finisher, 1/8

  • Mfr # 13812509NR.015

  • Zoro # G1364646


product price:  $38.15
/ea

Key Features

Number of Flutes
3
Milling Diameter
1/8 in
Corner Radius
0.015 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13812509NR.015
Zoro #
G1364646
UPC #
697604117922
Country of Origin
United States

Dimensions

Milling Diameter
1/8 in
Corner Radius
0.015 in
Neck Length
0.75 in
Length of Cut
3/16 in
Shank Dia.
1/8 in
Overall Length
2 in

Details

Number of Flutes
3
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
End Mill Style
Corner Radius
Helix Angle
36°
Shank Type
Straight
Primary Material Application
Non-Ferrous
Material
Carbide
Finish
Uncoated
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.