Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Solid Carbide Drill, 9.70Mm

  • Mfr # 2XDSS3819A

  • Zoro # G1358291


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Drill Bit Size
9.7 mm
Flute Length
43 mm
Shank Diameter
10 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XDSS3819A
Zoro #
G1358291
UPC #
697604022486
Country of Origin
United States

Dimensions

Overall Length
89 mm
Drill Bit Size
9.7 mm
Flute Length
43 mm
Shank Diameter
10 mm

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ALtima Coating
Series
Twister XD
Included Angle
140 to 142 Degrees
Shank Type
Straight
Decimal Equivalent
0.3819 in
Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.