Zoro Homepage

Twister Xd 5X Coolant Fed Drill, 16.50Mm

  • Mfr # 2XDCR6496A

  • Zoro # G1170098


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.2205 in
Type
Coolant Fed
Shank Type
Straight
Finish
ALtimaA®
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR6496A
Zoro #
G1170098
UPC #
697604028044
Country of Origin
United States

Dimensions

Drill Bit Size
16.5 mm
Overall Length
6.2205 in
Shank Dia.
0.7087 in
Flute Length
3.5433 in

Details

Type
Coolant Fed
Shank Type
Straight
Finish
ALtimaA®
Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.