Twister Xd Drill 12X-25X Coolant Fed Drill, 11.50Mm

  • Mfr # 2XDCE4527A

  • Zoro # G1191140


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Overall Length
210 mm
Finish
ALtima Coating
Shank Dia.
12 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCE4527A
Zoro #
G1191140
UPC #
697604043887
Country of Origin
United States

Dimensions

Overall Length
210 mm
Drill Bit Size
11.5 mm
Shank Dia.
12 mm
Flute Length
160 mm

Details

Drill Bit Material
Carbide
Finish
ALtima Coating
Coolant Through
Yes
Decimal Equivalent
0.4527 in
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Series
Twister XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.