Zoro Homepage

Xt Bur 7/16 X 2 X 4 - .015Cr

  • Mfr # 69020030EM

  • Zoro # G1370858


product price: $8.39
/ea

Key Features

Overall Length
1.4961 in
Number of Flutes
16 - RH
Material
Carbide
Shank Dia.
0.1181 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69020030EM
Zoro #
G1370858
UPC #
697604765321
Country of Origin
United States

Dimensions

Overall Length
1.4961 in
Shank Dia.
0.1181 in
Flute Length
0.437 in

Details

Number of Flutes
16 - RH
Material
Carbide
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Specifications
SB-42M-F
Decimal Equivalent
0.0945 in
Shank Type
Straight
Type of Cut
Fine
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.