Begonia 36''Lx36''Dx74'' H Center Corner Shower Kit in Wht with Frameless Door in Chrome
- Mfr # 105618-000-129-102
- Zoro # G221878645
product price:Â
$
911.99
/ea
Key Features
Color
White
Material
Polystyrene
Size
36 In. x 36 In. x 72 In.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105618-000-129-102
- Zoro #
- G221878645
- UPC #
- 623163200089
- Country of Origin
- Canada
Dimensions
- Size
- 36 In. x 36 In. x 72 In.
Details
- Color
- White
- Material
- Polystyrene
Description
White shower frameless glass enclosure. Textured ABS base 3-piece polystyrene wall system white. 3 shelves right or left installation for pivot door. Soho/clear glass pattern tempered glass. Drain kit included. Glue up installation. 36 In. x 36 In. x 74 In. H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.