Shop MAAX

Optik 6636 F Acrylic Freestanding Center Drain Bathtub in White with White Skirt

  • Mfr # 105742-000-001-100

  • Zoro # G422576098


product price:  $1,849.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Length
66 in
Width
36 in
Color
White
Material
Acrylic
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105742-000-001-100
Zoro #
G422576098
UPC #
623163609134
Country of Origin
Canada

Dimensions

Length
66 in
Width
36 in
Height
24 in

Details

Item
Bathtub
Color
White
Material
Acrylic

Description

Ulya Jensen, Interior Designer presents the Optik F bathtub and it's innovations in bathware design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.