Mabis 521-1570-0632 32 Inch Steel Knurled Grab Bar

  • Mfr # 521-1570-0632

  • Zoro # G504124629


product price:  $64.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521-1570-0632
Zoro #
G504124629
UPC #
41298015765
Country of Origin
China

Description

Founded in 1992, MABIS DMI healthcare has been fostering innovation, teamwork and a customer driven philosophy, we continually evolve to support your needs in a competitive and ever changing marketplace. With over 5,000 products for the professional, consumer and specialty markets, we are dedicated to providing you with all your needs in the healthcare industry.
  • Offers increased safety and stability.
  • High quality chrome-plated knurled steel helps prevent rust.
  • Extends 4 5/8" from wall.
  • Chrome-plated knurled steel.
  • Bar diameter measures 1".
  • Mounting screws and gaskets included.
  • Measures 32"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.