Zoro Homepage

Electronic Hands Free Faucet with Soap Dispenser

  • Mfr # FA400-109S

  • Zoro # G708624062


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA400-109S
Zoro #
G708624062
UPC #
-
Country of Origin
United States

Details

Material
Brass
Finish
Polished Chrome

Description

FA400-109S: MAC Faucets Model is a handsfree automatic faucet with matching manual soap and lotion dispenser. Made by MAC Faucets, LLC of Hawthorne, CA. the model is first, and only, faucet of its kind and caliber that is designed specifically for clientele' with discriminating taste. This product is recommended for office buildings, clinics, hospitality suites and public areas, casinos, restaurants, residential properties, and beautiful powder rooms everywhere. The model is a heavy duty, industrial quality lead free solid brass faucet, designed specifically for high traffic environment. It is powered by the FA400 Faucet Automator, and backed by a 10 year track record of trouble free reliability. The FA400 Faucet Automator employs the latest in plug and play digital electronics, solid brass solenoid valve with integral filter and water flow adjustment, and it all comes in a package that is a breeze to install. The soap dispenser employs an ultra heavy duty, industrial quality, pump system that is also designed for high traffic environments. In 2010 we forged a special relationship with the leading supplier of pump type soap dispensers in the US. This supplier provides us with their highest quality pump which we then farther enhance to drive our decorative soap and lotion dispensers. This, in turn, has enabled us to provide our clients with a highly stylized yet longer lasting soap and lotion dispenser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.