Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAC Square Touch-Free Faucet, Polished Chrome FA444-22

  • Mfr # FA444-22PC

  • Zoro # G908623995


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA444-22PC
Zoro #
G908623995
UPC #
-
Country of Origin
United States

Details

Material
Brass
Finish
Polish Chrome

Description

Faucet shown here is in Chrome finish. Available in 22 finishes. This Sleek Square Design faucet is an exquisite work of art which combines Great Style with Hands free Functionality. It is ideal for bathroom applications where Touchless, Hands free faucets are an intricate component of the room's overall design element. This unique faucet is also available with optional matching water mixing valve and matching soap dispenser. However, don't let the good looks fool you. The model FA444-22 is a heavy duty faucet, that is designed for heavy traffic applications which features: Solid Brass Faucet Construction, Triple polish chrome plating process, Easy Clean out particle filter, Dual Water Source Ready. Your purchase will also include: Faucet, FA444 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Please Note: Drain Sold Separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.