Zoro Homepage

BOP Digital Meter

  • Mfr # IM012EB-01

  • Zoro # G016555577


product price: $191.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM012EB-01
Zoro #
G016555577
UPC #
9317147743426
Country of Origin
Australia

Details

Item
Digital meter, BOP inline meter

Description

Digital meter, BOP inline meter, Product Type Digital Meter, Flowmeter Type Positive Displacement, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type BSP, Compatible Flow Material Oils, Media Temperature - Maximum 158 Degrees F, Media Temperature - Minimum -4 Degrees F, Viscosity - Maximum 2,200 cps, Voltage - Maximum 3V, Housing Material Nylon, Rotor Material Acetal, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Wetted Material Acetal, Nylon, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.