Zoro Homepage

DrumPumpNozzle, Blk, Curved4-1/8inSSSpout

  • Mfr # BP-HG3

  • Zoro # G316555581


product price: $237.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-HG3
Zoro #
G316555581
UPC #
-
Country of Origin
Australia

Details

Item
BOP Dispensing Gun 10ft Hose

Description

Drum Pump Nozzle, Features Assembly Installs in Seconds, Simply Screw onto Pump Discharge, Meter is not Included in this Option on Demand Nozzle, Primary Color Black, Includes Spiral Wound Hose, Spout Material Stainless Steel, Nozzle Material Polypropylene, Spout Connection Size 1/2 in, Spout Discharge Size 3/8 in, Spout Length 4 1/8 in, Inlet Type Hose Barb, Inlet Size 3/4 in, Nozzle Operation Manual, Spout Connection Type BSP, Flow Rate - Maximum 1.5 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.