Grease Pump, 50:1, Air, 8 ft Hose

  • Mfr # P8-11
  • Zoro # G8617321
product price: 
$
1,429.99
/ea
Free Shipping & Returns

Key Features

Power Source
Air
Ratio
50:1
Air Inlet Connection Size
1/4 in
Includes Discharge Hose
Yes
Variable Speed
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P8-11
Zoro #
G8617321
UPC #
9317147704083
Country of Origin
Australia

Dimensions

Air Inlet Connection Size
1/4 in
Hose Length
8 ft
For Container Size
55 gal
Fits Chest Size
Non-Corroding
Suction Tube Length
34 7/16 in
Hose Inside Diameter
1/4 in
Air Outlet Size
1/4 in

Details

Power Source
Air
Ratio
50:1
Item
Grease Pump
Includes Discharge Hose
Yes
Variable Speed
Yes
Maximum Air Pressure
150 psi
Meter Type Included
No Meter Included
Static Protection
Not Groundable
Wetted Material
Brass/Buna-N/Chrome Plated Carbon Steel/Polyurethane Rubber/Zinc
Mounting Bracket Included
No Mounting Bracket Included
Includes Spout
No
Includes
Chain Hook, Gun, Lid
Standards
CE
Housing Material
Zinc Alloy
Suction Tube Material
Carbon Steel
Includes Suction Tube
Yes
Nozzle Material
Steel
Nozzle Operation
Manual
Includes Nozzle
Yes
Air Consumption
Not Rated
Includes Follower Plate
Follower Plate Included
Maximum Outlet Pressure
7,400 psi
Hose Tube Material
Buna-N
Pressure Ratio
50:1
Air Inlet Connection Type
FNPT
Duty Cycle
Continuous
For Container Type
Bucket
Thermal Protection
No
Maximum Fluid Temperature
176 Degrees F
Maximum Head Pressure
7,500 psi
Discharge Tube Outlet ID
1/4 in
Discharge Connection Type
NPT
Minimum Air Pressure
60 psi
Noise Level
85 dB
Compatible NLGI Viscosity Grade
2
Hazardous Location Class
Not Rated
Maximum Flow Rate
460 g/min
Pump Technology
Plunger
Container Cover Type Included
Pail Cover
Features
Non-Corroding
Compatible Chemicals
Grease

Description

Air Drum Pump, Spout Connection Size Not Applicable, Suction Tube Material Carbon Steel, Discharge Connection Type NPT, Features Non-Corroding, Spout Length Not Applicable, Thermal Protection No, Air Outlet Size 1/4 in, Air Consumption Not Rated, Hose Length 96 in, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 85 dB, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter Not Applicable, Includes Nozzle Yes, Includes Spout No

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.