Zoro Homepage

Percentage Cycle Timer, 10A, 3-1/2" W

  • Mfr # PTA2001M

  • Zoro # G6543719


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Max. Time Setting
1 min
Min. Time Setting
0.06 sec
NEMA Rating
1
Contact Form
SPST-NO
Amps
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTA2001M
Zoro #
G6543719
UPC #
801262083899
Country of Origin
United States

Dimensions

Width
3 1/2 in
Depth
4.11 in
Overall Height
3 1/2 in
Overall Width
3 1/2 in
Overall Depth
4 1/8 in

Details

Item
Electromechanical Cycle Timer
Max. Time Setting
1 min
Min. Time Setting
0.06 sec
NEMA Rating
1
Contact Form
SPST-NO
Amps
10 A
Mounting
Surface
Number of Poles
1
HP @ 120V
1/4 hp
Features
LED Indicates Relay Status, Retains Timing Sequence in the Event of Power Loss, Pressure Plate Terminal Block, Terminal Block Design
Output
10A SPNO
Standards
CE, cULus E109466
Product Type
Cycle Timer
Indicator LED
LED remains on steady during relay OFF time, LED blinks during relay ON time
Life
Mechanical: 10,000,000 operations; Full Load: 100,000 operations
Enclosure Style
Panel mount with supplied hardware
Repeat Accuracy (Constant Voltage and Temperature)
+0.1% or+0.04 seconds, whichever is greater
Function
Memory enabled
Control Voltage
120V AC
Temperature
-28°to 65°C (-18°to 149°F)
Voltage Tolerance
AC Operation: +10/-15% of nominal at 50/60 Hz.
Configuration / Contact Rating
SPNO. 10A @ 240VAC / 7A @ 28V DC SPNO, 1/4HP@ 120V AC
Output Contacts
10A @ 240VAC / 7A @ 28V DC SPNO, 1/4HP @ 120V AC
Timing Range
1 minute
Reset Time
300ms
Load (Burden)
Maximum of 2 VA for all voltages
Number of Trippers - Maximum
120
Operating Temperature - Maximum
149 Degrees F
Series
PTA
Mounting Style
Panel
On/Off Cycles - Maximum
60
Compatible Lighting
LED
Horsepower @ 120V - Maximum
1/4 hp
AC Voltage Rating
120V AC
Time Setting - Maximum
1 hr
Operating Temperature - Minimum
-18 Degrees F
Current Rating - Maximum
10 A
Time Setting - Minimum
15 sec
Number of Trippers Included
10

Description

Electromechanical Cycle Timer, Number of Poles 1, Amps 10 A, NEMA Rating 1, Min. Time Setting 0.06 sec, Max. Time Setting 1 min, Width 3 1/2 in, Depth 4.11 in, Number of Trippers Included 10, Standards CE, cULus E109466

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.