Zoro Homepage

Seal/Temp Relay

  • Mfr # TCP2G250-G

  • Zoro # G208377833


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
For Use With
Submersible Pumps
Features
Auto Reset for Over Temperature, Full Status Indication, Seal Leak Indication, Temperature Indication, Two Adjustable Sensitivity Ranges for Seal Leakage
Response Time
1 sec
Standards
cULus, cURus, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP2G250-G
Zoro #
G208377833
UPC #
801262084209
Country of Origin
United States

Dimensions

Body Height
2.4 in
Body Depth
2.9 in
Body Width
1.7 in

Details

Item
Seal Temp Relay
Contact Form
SPDT
For Use With
Submersible Pumps
Features
Auto Reset for Over Temperature, Full Status Indication, Seal Leak Indication, Temperature Indication, Two Adjustable Sensitivity Ranges for Seal Leakage
Response Time
1 sec
Standards
cULus, cURus, UL Listed
Power Consumption
3 VA
Input Voltage
120V AC
Current Rating
7 A
Number of Channels
Single Channel
Contact Rating (DC)
7 A @ 28V
Mechanical Operating Durability
10,000,000
Operating Current
7 A at 240V AC (Resistive Load), 7 A at 28V DC (Resistive Load)
Seal Leak Minimum Resistance
1,000 ohm
Frequency
50/60 Hz
Electrical Connection
11-Pin Terminal
Relay Function
Over Temperature, Seal Leakage
Temperature Resistance Setting
5 kiloohm
Electrical Operating Durability
100,000
Adjustment Method
Rotary Knob
Mounting Style
Plug-In
Number of Pins
11
Socket Code
B
Status Indicator
LED Indicator
Maximum Operating Temperature
149 Degrees F
Coil Voltage
120V AC
Minimum Operating Temperature
-18 Degrees F
Seal Leak Maximum Resistance
250,000 ohm
Base Shape
Octal
Burden
3 VA at 7 A
Contact Rating (AC)
7 A @ 240V

Description

Seal/Temp Relay, Contact Form SPDT, Current Rating 7 A, Electrical Connection 11-Pin Terminal, Input Voltage 120V AC, Number of Channels Single Channel, Number of Pins 11, Relay Function Over Temperature, Seal Leakage, Seal Leak Minimum Resistance 1,000 ohm, Seal Leak Maximum Resistance 250,000 ohm, Status Indicator LED Indicator, Contact Rating (AC) 7 A @ 240V, Contact Rating (DC) 7 A @ 28V, Mounting Style Plug-In, Adjustment Method Rotary Knob, Base Shape Octal, Body Depth 2.9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.