Zoro Homepage

Single Function Time Delay Relay, Octal, Interval, 1 Functions 240V AC, DPDT

  • Mfr # TR-50521-12

  • Zoro # G8590233


product price: $47.69
/ea

Key Features

Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
3 sec
Maximum Time Setting
5 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-50521-12
Zoro #
G8590233
UPC #
801262044845
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Depth
2.9 in
Body Height
1.7 in
Body Width
2.3 in
Overall Depth
3.5 in

Details

Item
Single Function Time Delay Relay
Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
3 sec
Maximum Time Setting
5 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Adjustment Method
Potentiometer
Contact Material
Silver Nickel
Socket
1EGP3, 1EGP5, 5X852
Contact Amp Rating (Resistive)
10A
Socket Code
A
Coil Rating
2VA
Electrical Connection
Socket
Operating Functions
4
Status Indicator
None
Input Voltage
240V AC
Frequency
50/60 Hz
Adjustment Interface
Analog
Maximum Operating Temperature
149 Degrees F
Operating Time Accuracy
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Sealing
Enclosed
Reset Method
Time-Limit Reset
Electrical Operating Durability
100,000
Power Consumption
2 VA
Minimum Operating Temperature
-18 Degrees F
Mounting Style
Plug-In
Mechanical Operating Durability
10,000,000
IP Rating
IP20
Mount
Plug-in
Life
Mechanical: 2,000,000 operations; Full Load: 100,000 operations
Timing Adjustment
Analog
Minimum Setting (Adjustable)
+0%, -50%.
Output Contacts
10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300
Load (Burden)
2 VA
Fixed
+2% or 100ms, whichever is greater
Maximum Setting (Adjustable)
+5%, -0%;
Repeat Accuracy (Constant Voltage & Temperature)
+1% or 50ms, whichever is greater
Enclosure Style
Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Timing Range
3 - 300 seconds
Control Voltage
240V AC
Temperature
-28°to 65°C (-18°to 149°F)
Reset Time
0.1 Seconds
Voltage Tolerance
AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 3 sec, Maximum Time Setting 5 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.