Macromatic

Time Delay Relay, 120VAC/DC, 10A, DPDT


original price: $61.61
34% off
new price: $40.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Function - Timing Relay Repeat Cycle (On First)
  • Coil Volts 120V AC/DC
  • AC Contact Rating - Relay 10A @ 240V
  • DC Contact Rating - Relay 10A @ 30V
  • Base Type - Plug In Relay Octal
See all product information

Product Information

Dimensions

Body Depth - Relay 1.7 in
Overall Height - Relay 3.1 in
Body Height - Relay 2.9 in
Body Width - Relay 2.4 in
Body Height 1.7 in
Body Width 2.3 in
Overall Depth 3.5 in
Body Depth 2.9 in

Details

Item - Relay Single Function Timing Relay
Function - Timing Relay Repeat Cycle (On First)
Coil Volts 120V AC/DC
AC Contact Rating - Relay 10A @ 240V
DC Contact Rating - Relay 10A @ 30V
Base Type - Plug In Relay Octal
Number of Pins - Relay 8
Mounting - Relay Plug In
Adjustment Method - Timer Potentiometer
Contact Form - Relay DPDT
Min. Time Setting - Timer 0.1 sec
Max. Time Setting - Timer 10 sec
Power Consumption - Relay 2 W, 2.5 VA
Base Type Octal
Electrical Connection Socket
Hz 50/60
Operating Functions 7
Adjustment Method Potentiometer
Contact Material Silver Nickel
Mounting plug In
Item Single Function Time Delay Relay
Contact Form DPDT
Standards CE Certified, CSA Certified, UL Listed, UL Socket
Coil Rating 2VA
Socket Code A
Contact Amp Rating (Resistive) 10A
Hz - Electrical 50 Hz, 60 Hz
Pins 8
Socket 1EGP3, 1EGP5, 5X852
Function Repeat Cycle (On First)
Max. Time Setting 10 sec.
Status Indicator None
Min. Time Setting 0.10 sec.
Input Voltage 120V AC
Output 10A DPDT
Timing Relay Functionality Repeat Cycle
Delay Function Type Cycling/Flashing
Environmental Protection Enclosed
Electrical Connection Type Pin
Current Rating 10 A
Maximum Time Setting 10 sec
Frequency 50/60 Hz
Delay Function Cycle On
Operating Time Accuracy +0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Minimum Time Setting 0.1 sec
Reset Method Time-Limit Reset
Electrical Operating Durability 100,000
Minimum Operating Temperature -18 Degrees F
Mechanical Operating Durability 10,000,000
IP Rating IP20
Power Consumption 2 VA
Contact Rating (AC) 10 A @ 240V
Socket Code Configurator Socket / Octal / 8
Adjustment Interface Analog
Mounting Style Plug-In
Relay Mounting Style Socket
Coil Voltage 120V AC/DC
Contact Rating (DC) 10 A @ 30V
Number of Delay Functions 1
Base Shape Octal
Number of Pins 8
Sealing Enclosed
Maximum Operating Temperature 122 Degrees F
Mount Plug-in
Enclosure Style Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Maximum Setting (Adjustable) +5%, -0%;
Voltage Tolerance AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
Timing Range 0.1 - 10 seconds
Output Contacts 10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300
Fixed +2% or 100ms, whichever is greater
Load (Burden) 2 VA
Control Voltage 120V AC/DC
Timing Range 2 0.1 - 10 seconds
Timing Adjustment Analog
Life Mechanical: 2,000,000 operations; Full Load: 100,000 operations
Reset Time 0.1 Seconds
Repeat Accuracy (Constant Voltage & Temperature) +1% or 50ms, whichever is greater
Temperature -28°to 65°C (-18°to 149°F)
Configuration / Contact Rating DPDT & SPDT. 10A @ 240V AC/30V DC, 1/2HP @ 120/240V AC (N.O.),1/3HP @ 120/240V AC (N.C.), B300 & R300
Minimum Setting (Adjustable) +0%, -50%.

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.