Single Function Time Delay Relay, Octal, Cycle On, 1 Functions 240V AC, DPDT

  • Mfr # TR-55121-12

  • Zoro # G8590416


product price:  $53.35
/ea

Key Features

Delay Function
Cycle On
Number of Delay Functions
1
Minimum Time Setting
3 sec
Maximum Time Setting
5 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR-55121-12
Zoro #
G8590416
UPC #
801262053182
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Overall Depth
3.5 in
Body Height
1.7 in
Body Width
2.3 in
Body Depth
2.9 in

Details

Item
Single Function Time Delay Relay
Delay Function
Cycle On
Number of Delay Functions
1
Minimum Time Setting
3 sec
Maximum Time Setting
5 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Contact Material
Silver Nickel
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Operating Functions
7
Adjustment Method
Potentiometer
Socket Code
A
Socket
1EGP3, 1EGP5, 5X852
Electrical Connection
Socket
Status Indicator
None
Coil Rating
2VA
Contact Amp Rating (Resistive)
10A
Input Voltage
240V AC
Mounting Style
Plug-In
Minimum Operating Temperature
-18 Degrees F
Electrical Operating Durability
100,000
Sealing
Enclosed
Operating Time Accuracy
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Frequency
50/60 Hz
IP Rating
IP20
Mechanical Operating Durability
10,000,000
Power Consumption
2 VA
Reset Method
Time-Limit Reset
Adjustment Interface
Analog
Maximum Operating Temperature
122 Degrees F
Repeat Accuracy (Constant Voltage & Temperature)
+1% or 50ms, whichever is greater
Timing Adjustment
Analog
Life
Mechanical: 2,000,000 operations; Full Load: 100,000 operations
Mount
Plug-in
Fixed
+2% or 100ms, whichever is greater
Enclosure Style
Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Timing Range
3 - 300 seconds
Minimum Setting (Adjustable)
+0%, -50%.
Voltage Tolerance
AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
Timing Range 2
3 - 300 seconds
Maximum Setting (Adjustable)
+5%, -0%;
Reset Time
0.1 Seconds
Temperature
-28°to 65°C (-18°to 149°F)
Load (Burden)
2 VA
Control Voltage
240V AC
Output Contacts
10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 3 sec, Maximum Time Setting 5 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.