Macromatic

Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec.


product price: $40.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Function - Timing Relay Repeat Cycle (On First)
  • Coil Volts 120V AC/DC
  • AC Contact Rating - Relay 10A @ 240V
  • DC Contact Rating - Relay 10A @ 30V
  • Base Type - Plug In Relay Octal
See all product information

Product Information

Dimensions

Body Width - Relay 2.4 in
Body Height - Relay 2.9 in
Body Depth - Relay 1.7 in
Overall Height - Relay 3.1 in
Body Height 1.7 in
Body Width 2.3 in
Body Depth 2.9 in
Overall Depth 3.5 in

Details

Item - Relay Single Function Timing Relay
Function - Timing Relay Repeat Cycle (On First)
Coil Volts 120V AC/DC
AC Contact Rating - Relay 10A @ 240V
DC Contact Rating - Relay 10A @ 30V
Base Type - Plug In Relay Octal
Number of Pins - Relay 8
Mounting - Relay Plug In
Adjustment Method - Timer Potentiometer
Min. Time Setting - Timer 9 sec
Contact Form - Relay DPDT
Power Consumption - Relay 2 W, 2.5 VA
Max. Time Setting - Timer 15 min
Electrical Connection Socket
Adjustment Method Potentiometer
Item Single Function Time Delay Relay
Mounting plug In
Operating Functions 7
Hz - Electrical 50 Hz, 60 Hz
Hz 50/60
Pins 8
Contact Amp Rating (Resistive) 10A
Standards CE Certified, CSA Certified, UL Listed, UL Socket
Min. Time Setting 9.00 sec.
Function Repeat Cycle (On First)
Socket 1EGP3, 1EGP5, 5X852
Coil Rating 2VA
Contact Material Silver Nickel
Contact Form DPDT
Max. Time Setting 15 min.
Base Type Octal
Socket Code A
Status Indicator None
Input Voltage 120V AC
Output 10A DPDT
Timing Relay Functionality Repeat Cycle
Frequency 50/60 Hz
Minimum Time Setting 9 sec
Number of Pins 8
Delay Function Type Cycling/Flashing
Coil Voltage 120V AC/DC
Electrical Operating Durability 100,000
Socket Code Configurator Socket / Octal / 8
Power Consumption 2 VA
Minimum Operating Temperature -18 Degrees F
Maximum Operating Temperature 122 Degrees F
Electrical Connection Type Pin
Maximum Time Setting 15 min
Delay Function Cycle On
Contact Rating (DC) 10 A @ 30V
Current Rating 10 A
Mechanical Operating Durability 10,000,000
Contact Rating (AC) 10 A @ 240V
Mounting Style Plug-In
Sealing Enclosed
Environmental Protection Enclosed
Base Shape Octal
Number of Delay Functions 1
Relay Mounting Style Socket
Reset Method Time-Limit Reset
Adjustment Interface Analog
IP Rating IP20
Operating Time Accuracy +0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Timing Adjustment Analog
Maximum Setting (Adjustable) +5%, -0%;
Fixed +2% or 100ms, whichever is greater
Configuration / Contact Rating DPDT & SPDT. 10A @ 240V AC/30V DC, 1/2HP @ 120/240V AC (N.O.),1/3HP @ 120/240V AC (N.C.), B300 & R300
Enclosure Style Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Life Mechanical: 2,000,000 operations; Full Load: 100,000 operations
Temperature -28°to 65°C (-18°to 149°F)
Load (Burden) 2 VA
Timing Range 9 - 900 seconds
Timing Range 2 9 - 900 seconds
Repeat Accuracy (Constant Voltage & Temperature) +1% or 50ms, whichever is greater
Mount Plug-in
Reset Time 0.1 Seconds
Control Voltage 120V AC/DC
Voltage Tolerance AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
Minimum Setting (Adjustable) +0%, -50%.
Output Contacts 10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC, Minimum Time Setting 9 sec, Maximum Time Setting 15 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.