Zoro Homepage

Fixed Gas Detector, C3H8, CH4, 0 to25% LEL

  • Mfr # GD-2A

  • Zoro # G9476503


product price: $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fire and Security Systems
Gas Detected
Combustible Gas
Chemical Formula
C3H8
Sensor Range
0 to 25% LEL
Operating Temp. Range
32 Degrees to 120 Degrees F (0 Degrees to 48.9 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD-2A
Zoro #
G9476503
UPC #
051131495487
Country of Origin
United States

Dimensions

Height
4 in
Width
5 in
Depth
1 5/8 in
Manufacturer Warranty Length
2 yr
Overall Width
1.62 in
Overall Height
4.5 in
Overall Depth
1.62 in

Description

Fixed Gas Detector, For Use With Fire and Security Systems, Gas Detected Combustible Gas, Standards UL Listed, Includes Manual, Product Type Fixed Gas Detector, Mounting Location Flush, Number of Relays 2, Visual Alert Type Green LED, Red LED, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 120 Degrees F, Number of Gases Detected 1, Coverage Area 900 sq ft, Power Source Wire Harness, Features N.C. Trouble/Supervisory Relay, N.O. or N.C. Alarm Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.