Zoro Homepage

Fixed Gas Detector, NH3, 4-1/2in.Hx4in.W

  • Mfr # TX-12-AM

  • Zoro # G0461557


product price: $774.99
/ea
Free Shipping & Returns

Key Features

For Use With
Macurco Control Panel
Gas Detected
Ammonia
Chemical Formula
NH3
Sensor Range
0 to 100 ppm
Operating Temp. Range
0 Degrees to 125 Degrees F (-18 Degrees to 52 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX-12-AM
Zoro #
G0461557
UPC #
783748831203
Country of Origin
United States

Dimensions

Depth
2 1/8 in
Width
4 in
Height
4 1/2 in
Overall Width
2.12 in
Manufacturer Warranty Length
2 yr
Overall Depth
4 in
Overall Height
4.5 in

Description

Fixed Gas Detector, For Use With Macurco Control Panel, Gas Detected Ammonia, Standards cETLus Certified, Includes Manual, Product Type Stand-Alone Detector & Controller, Mounting Location Wall, Number of Relays 2, Sensor Type Electrochemical, Visual Alert Type Green LED, Display Type Digital, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 900 sq ft, Interchangeable Sensors Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.