Zoro Homepage

Fixed Nitrogen Dioxide Gas Detector

  • Mfr # CX-6-NO2

  • Zoro # G815554986


product price: $654.99
/ea
Free Shipping & Returns

Key Features

For Use With
Macurco Control Panel
Gas Detected
Nitrogen Dioxide
Chemical Formula
NO2
Resolution
Nitrogen Dioxide 0 ppm
Features
End-of-Life Notification, Replaceable Sensors, Selectable Fan and Alarm Relay Actuation Settings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX-6-NO2
Zoro #
G815554986
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Manufacturer Warranty Length
2 yr
Overall Height
4.5 in
Overall Depth
2.13 in

Details

Item
Fixed Nitrogen Dioxide Gas Detector
For Use With
Macurco Control Panel
Gas Detected
Nitrogen Dioxide
Chemical Formula
NO2
Resolution
Nitrogen Dioxide 0 ppm
Features
End-of-Life Notification, Replaceable Sensors, Selectable Fan and Alarm Relay Actuation Settings
Includes
Replaceable Sensor
Status Indicator
LED
Standards
cETLus Listed, ETL Listed, UL 2075
Interchangeable Sensors
Yes
Power Source
AC Adapter
Housing Color
White/Dark Gray
Number of Gases Detected
1
NEMA Enclosure Rating
NEMA 1
Detection Concentration - Maximum
20 ppm
Visual Alert Type
Digital Display
Sensor Life
4 to 5 yr
Operating Humidity - Minimum
10 %
Operating Humidity - Maximum
90 %
Alert Type
Digital Display, Internal Buzzer
Sensor Type
Electrochemical
Product Type
Fixed Gas Detector
Alarm Setting Adjustment
Adjustable Alarm Setting
Display Screen Type
LED
For Environment
Battery Charging Stations, Breweries, Bus Depots, Firehouses and Ambulance Bays, Loading Docks, Mechanical Rooms, Parking Garages, Refrigeration Facilities, Restaurants, Storage Facilities, Vehicle Repair Facilities, Warehouses
Compatible Systems and Services
Analog Output, Relays
Operating Temperature - Minimum
-4 Degrees F
Display Type
Digital
Mount Type
Box
Operating Temperature - Maximum
122 Degrees F
Measures Temperature
Not Temperature Measuring
IP Rating
Not Rated
Ties Into
BMS, PLC, Macurco Panels, Fire Panels
Series
Commercial
Output Voltage
12 to 24V AC/12 to 32V DC
Number of Relays
2
Number of Digits
4
Measurement Range
Nitrogen Dioxide (0 to 20 ppm)
Market
Commercial
Alarm Volume Level
85 dB @ 10 cm
Detection Concentration - Minimum
0 ppm
Output Current
4 to 20 mA
Response Time
1 sec
Coverage Area
7,500 sq ft
Output Type
SPDT Relay
Input Current
23 mA @ 24V DC (Stand), 50 mA @ 24V DC (Fan Relay), 75 mA @ 24V DC (Alarm)
Communication Protocol
Analog Output, Relays, RS-485 with MRS-485 Adapter, Dual Relays
Alarm Volume Adjustment
Fixed Volume
Operating Voltage
12 to 24V AC/12 to 32V DC
Voltage
12 to 24V AC/12 to 32V DC

Description

Fixed Nitrogen Dioxide Gas Detector, For Use With Macurco Control Panel, Gas Detected Nitrogen Dioxide, Standards cETLus Listed, ETL Listed, UL 2075, Includes Replaceable Sensor, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 2, Sensor Type Electrochemical, Visual Alert Type Digital Display, Display Type Digital, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 20 ppm, Response Time 1 sec, Measures Temperature Not Temperature Measuring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.