Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Detection Control Panel, 13 in H

  • Mfr # DVP-1200-4

  • Zoro # G402670891


product price: $3,331.99
/ea
Free Shipping & Returns

Key Features

For Use With
Macurco Commercial 6-Series Gas Detectors with MRS-485 Adapter
Height
13 in
Standards
cETLus Certified
Width
10 in
Power Required
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVP-1200-4
Zoro #
G402670891
UPC #
857560007839
Country of Origin
United States

Dimensions

Height
13 in
Width
10 in
Depth
2 3/4 in
Overall Width
10 in
Overall Height
13 in
Manufacturer Warranty Length
2 yr
Overall Depth
2.75 in

Details

Item
Control Panel
For Use With
Macurco Commercial 6-Series Gas Detectors with MRS-485 Adapter
Standards
cETLus Certified
Power Required
100 to 240V AC
Features
Can Be Connected to Two Remote Relay Boxes (Two Relays in Each Box), Up to Four Optional Onboard Expansion Relays (+2 or +4)
Status Indicator
LED
Power Source
Hardwired, Screw Terminals
Number of Outputs
15
Alarm Type
Audible, Visual
Includes
(2) Keys, Screwdriver
Voltage
90 to 250V AC
Output Rating
0.25A, 0-20 mA or 0-10V, BACnet IP, 10A, 24V DC
Number of Inputs
192
Output Type
(3) RS-485s
Series
Macurco Commercial Series
Communication Protocol
Ethernet
Data Logger
Yes
Lock Type
Lockable
Display Type
Digital
Display Screen Type
LCD with Backlight
Output Voltage
24V DC
Operating Temperature - Maximum
104 Degrees F
Ties Into
Automatic Fan Controls, Building Automation Panels, Burglary Alarm Panels, Fire Alarm Panels
For Number of Zones
8
Input Channels
3
Operating Temperature - Minimum
32 Degrees F
IP Rating
Not Rated
Visual Alert Type
Digital Display, LED
Sub-Brand
Macurco
Operating Humidity - Maximum
95 %
Operating Humidity - Minimum
0 %
Market
Commercial
NEMA Enclosure Rating
4X
Operating Frequency
50/60 Hz
Coverage Area
1,440,000 sq ft
Detectors Per Channel
64
Number of Relays
4
Input Current
1 A @ 240V AC
Alert Type
Internal Buzzer
Alarm Volume Level
90 dBA @ 1ft
For Number of Detectors
192
Output Current
4 to 20 mA
Mount Type
Bolts/Screws
Operating Voltage
90 to 250V AC

Description

Fixed Gas Detection Control Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.