Shop All Fixed Gas Detectors
Macurco
Gas Detector, CO, 0 to 400 ppm
Mfr # CM-E1
Zoro # G9476582
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fire and Security Systems
- Operating Temp. Range 40 Degrees to 100 Degrees F (4.4 Degrees to 37.8 Degrees C)
- Sensor Range 0 to 400 ppm
- Features N.C. Trouble/Supervisory Relay, N.O. or N.C. Alarm Relay, Optional Cm-E1-Iak Allows Easy Replacement of Earlier Macurco Models
- Standards UL Listed
Product Information
- Brand Macurco
- MFR # CM-E1
- Zoro # G9476582
- UPC # 051131172876
- Country of Origin United States
- Category Fixed Gas Detectors
Dimensions
Width | 3 1/8 in |
Height | 5 1/8 in |
Depth | 3 1/8 in |
Overall Height | 5.12 in |
Overall Width | 3.12 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 0.33 in |
Details
Description
Fixed Gas Detector, For Use With Fire and Security Systems, Gas Detected Carbon Monoxide, Standards UL Listed, Includes Screw, Product Type Fixed Gas Detector, Mounting Location Flush, Surface, Number of Relays 2, Sensor Type Electrochemical, Visual Alert Type Amber LED, Green LED, Red LED, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 100 Degrees F, Number of Gases Detected 1, Coverage Area 900 sq ft, Power Source Wire Harness, Mount Type Mid-Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Flexible Drain (WL153)
- LYLE Plastic Fire Sign, 14"x10" (U1-1010-NP_7X10)
- STEEL GRIP GLOVES Grip Kv5X 8967-4 Kevlar Terrycloth High Heat Gloves W/Wool Lining, Lg (KV5X 8967-4 HFX)
- IMPACTO PROTECTIVE PRODUCTS Impacto Metatarsal Webbing Straps For Metguard For Shoes Without Laces, Nylon, One Size, Black (METSTRAP)
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2B)
- MACURCO Fixed Gas Detector, NO2, 4-1/2in.Hx4in.W (TX-12-ND)
- MACURCO Fixed Gas Detector, O2,900 sq. ft. (OX-6)
- MACURCO Fixed CO/NO2 Dual Detector (CX-6)
- MACURCO Gas Detector, Controller, Transducer (CD-12MC)
- Macurco Gas Detection