Macurco
Multi-Gas Detector, 5 yr Battery Life, Orange
Mfr # PM400-IR2G
Zoro # G7549658
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range LEL 100%, O2 0 to 30%
- Features IR Sensor is Immune to Poisoning, Rugged, High Visual Housing, Single Button Operation
- Battery Life 5 yr
- Alarm Setting O2 Alarm 1 - 19.5%, Alarm 2 - 23.5%, LEL Alarm 1 - 10%, Alarm 2 - 20%
- Housing Color Orange
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Gloves, Black/Red, 1 PR (48-919)
- MCR SAFETY Safety Glasses, Light Blue Anti-Fog (RP313PF)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XL)
- BOUTON OPTICAL 13" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (48-L302T/XL)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-B)
- MACURCO Gas Detector, C3H8, CH4, H2, 0 to 50% LEL (GD-6)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-C)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-A)
- MACURCO Multi-Gas Detector, 5 yr Battery Life, Orange (PM400-P2G)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-R)
- CHEMTEQ Filter Change Indicator Inline for Aromatic Diisocyanates Vapors (604)
- Macurco Multi-Gas Detectors