Macurco

Single Gas Monitor Hydrogen Sulfide LCD


product price: $134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Detects hydrogen Sulfide
  • Gas Type H2S
  • Operating Temp. Range -40 Degrees to 120 Degrees F
  • Alarm Setting Adjustable
  • Standards ATEX II 1G Ex ia IIC T4 Ga, Class 1 Division 1 and 2, Groups A,B,C & D, IECEX Ex ia IIC T4, INMETRO, UL-913 & CSA-C22.2 No.157
See all product information

Product Information

Dimensions

Height 1 9/16 in
Width 1 59/64 in
Depth 3 11/32 in
Battery Size 3.6V
Manufacturer Warranty Length 2 yr

Details

Item Single-Gas Detector
Detects hydrogen Sulfide
Gas Type H2S
Operating Temp. Range -40 Degrees to 120 Degrees F
Alarm Setting Adjustable
Standards ATEX II 1G Ex ia IIC T4 Ga, Class 1 Division 1 and 2, Groups A,B,C & D, IECEX Ex ia IIC T4, INMETRO, UL-913 & CSA-C22.2 No.157
Features Event Logging, Single Button Operation, Visible Calibration Status
Battery Type Lithium
Housing Color Orange
Resolution 0.1 ppm
Battery Life 2 yr
Alarm Type Audible, Vibrating, Visual
Display LCD
Sensor Range 0 to 100 ppm
Interchangeable Sensors No
Includes Calibration Cap
Sensor Life 30 days
Alarm Volume Level 90 dB @ 4 in
Includes Probe No
Resistance Properties Water Resistant
Alarm Setting Adjustment Adjustable Alarm Setting
Data Logger Yes
Operating Humidity - Minimum 5 %
IP Rating IP67
Series PM100
Hazardous Location Specification Class I Divisions 1, 2 Groups A, B, C, D
Temperature Code T4
Maintainability Maintenance-Free
Replaceable Battery No
For Environment Hazardous Environments
Power Source Battery
Number of Gases Detected 1
Communication Protocol PC-Compatible Interface, USB
Operating Humidity - Maximum 95 %

Description

Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Hydrogen Sulfide, Communication Protocol PC-Compatible Interface, USB, Series PM100, Sub-Brand AimSafety, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Resistance Properties Water Resistant, Operating Humidity - Minimum 5 Percent, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 90 dB @ 4 in, Battery Life 2 yr

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.