Zoro Homepage

Transmitter Controller, 2 Relays, IP66

  • Mfr # GBC-2-24

  • Zoro # G710877586


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Features
Shut Down Up to 8 Boilers Individually Via Expansion Relays
Output Type
SPDT Relays
Power Source
Wire Leads
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC-2-24
Zoro #
G710877586
UPC #
857560007211
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
9.8 in
Overall Depth
4.5 in
Manufacturer Warranty Length
2 yr

Details

Voltage
24V DC
Features
Shut Down Up to 8 Boilers Individually Via Expansion Relays
Output Type
SPDT Relays
Power Source
Wire Leads
Display Type
Digital
Ties Into
Building Automation Panels, HVAC Systems, Security Systems
Data Logger
No
Operating Temperature - Maximum
125 Degrees F
For Environment
Buildings, Homes
Includes Mounting Hardware
Yes
Visual Alert Type
Green LED, Red LED
Operating Humidity - Maximum
95 %
Output Current
350 mA
Status Indicator
LED
Input Channels
2
Coverage Area
1,257 sq ft
Chemical Formula
CH4/C3H8, CO
For Number of Zones
2
Includes
Mounting Hardware
Series
GBC
Display Screen Type
LED
Communication Protocol
Relays
Mobility
Mounting
Item
Transmitter Controller
Operating Temperature - Minimum
32 Degrees F
For Number of Detectors
4
Alarm Volume Level
90 dBA @ 1 ft
Market
Commercial, Industrial, Residential
Alert Type
Internal Buzzer, Light
Operating Humidity - Minimum
0 %
Mount Type
Screws
Housing Material
Polycarbonate
Product Type
Controller for Transmitter
For Use With
CM-6 (36CF92), GD-6 (36CF89)
IP Rating
IP66
Detectors Per Channel
4
Operating Frequency
60 Hz
Number of Relays
2
Standards
ISO 9001:2015
Output Voltage
120/240V AC
Gas Detected
Carbon Monoxide, Natural Gas, Propane
NEMA Enclosure Rating
4X
Operating Voltage
24V DC

Description

Transmitter Controller, For Use With CM-6 (36CF92), GD-6 (36CF89), Series GBC, Sub-Brand Not Applicable, Gas Detected Carbon Monoxide, Natural Gas, Propane, Standards ISO 9001:2015, Includes Mounting Hardware, Product Type Controller for Transmitter, Mounting Location Wall, Number of Relays 2, Visual Alert Type Green LED, Red LED, Display Type Digital, Ties Into Building Automation Panels, HVAC Systems, Security Systems, Coverage Area 1,257 sq ft, NEMA Enclosure Rating 4X, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.