Shop MADESMART
See all product information
Create Account
95-29656-06 15 x 6 x 2 in. Granite Bin
- Mfr # 148186
- Zoro # G703949870
product price:Â
$
31.19
/ea
Key Features
Color
Granite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 148186
- Zoro #
- G703949870
- UPC #
- 764195296562
- Country of Origin
- China
- Color
- Granite
- Item
- Storage Bin
Description
Features
- Granite Bin.
- For Kitchen Storage & Organization.
- Rubber Feet To Prevent Slipping.
- Dimension - 15.5 x 6.69 x 2 in.
- Item Weight - 0.72 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.